Motion
J1194MLO

PROTO TOOLS
J1194MLO

Ratcheting Box Wrench - Metric, 13 x 14 mm Wrench Size, Double End
MI ITEM #02943796
MFR #J1194MLO
Price$46.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1194MLO

Ratcheting Box Wrench - Metric, 13 x 14 mm Wrench Size, Double End
MI ITEM #02943796
MFR #J1194MLO

Mfr description
J1194MLO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.99/each

Specifications

Dimensions

  • Overall Length
    6-7/8 in
  • Weight
    0.31 lbs
  • Wrench Size
    13 x 14 mm

Details

  • Body Material
    Steel
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Included
  • Socket Points
    12 PT
  • UPC_NO
    662679062842
  • Wrench Type
    Ratcheting Box Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)