Motion
J1195MLO

PROTO TOOLS
J1195MLO

Ratcheting Box Wrench - Metric, 15 x 17 mm Wrench Size, Double End
MI ITEM #02943797
MFR #J1195MLO
Price$48.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1195MLO

Ratcheting Box Wrench - Metric, 15 x 17 mm Wrench Size, Double End
MI ITEM #02943797
MFR #J1195MLO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$48.28/each

Specifications

Dimensions

  • Overall Length
    8-1/8 in
  • Weight
    0.61 lbs
  • Wrench Size
    15 x 17 mm

Details

  • Body Material
    Steel
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Included
  • Socket Points
    12 PT
  • UPC_NO
    662679062859
  • Wrench Type
    Ratcheting Box Wrench

Overview

Mfr description
J1195MLO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought