Motion
SSR15XV2SS+220LY

THK AMERICA INC
SSR15XV2SS+220LY

Standard Ball Assembly Slide - Rail Size: 15 mm, 220 mm Long
Mi Item #02943813
MFR #SSR15XV2SS+220LY
Price$368.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SSR15XV2SS+220LY

Standard Ball Assembly Slide - Rail Size: 15 mm, 220 mm Long
Mi Item #02943813
MFR #SSR15XV2SS+220LY

Mfr description
SSR15XV-2SSC-220LY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$368.65/each

Specifications

Dimensions

  • Length
    220 mm
  • Rail Size
    15 mm

Details

  • Anticorrosion
    Yes
  • OAL
    220 mm
  • Radial Static Load Capacity
    9.7 kN, 2180.65 lbf
  • Rail Style
    Profiled
  • Slider Type
    Short Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)