Motion
EN150X24

LIFT-ALL
EN150X24

RED ENDLESS 24' TUFLEX POLY ROUNDSLING
MI ITEM #02943928
MFR #EN150X24
Your Price$275.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN150X24

RED ENDLESS 24' TUFLEX POLY ROUNDSLING
MI ITEM #02943928
MFR #EN150X24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$275.44/each(List $316.77)

Overview

Mfr description
EN150X24 ROUNDSLING TUFLEX RED 24FT
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
  • Wear points can be shifted to extend sling life.

Specifications

  • Material
    POLYESTER
  • Manufacturer Upc Number
    697886640224
  • UPC_NO
    697886640224
  • Choker Capacity
    10600 lbs
  • Color
    RED
  • Sling Length
    24 ft
  • Basket Capacity 90
    26400 lbs
  • Country of Origin
    US
  • Product Class
    4B
  • Nominal Break Strength
    13200 lbs
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Vertical Capacity 90
    13200 lbs
  • Warranty
    Warranty
  • Weight
    19.2 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text