Motion
JM205149
Tapered Roller Bearing Cone - 1.9685 in ID, 1.1024 in Cone Width, 52100 Bearing Grade Chromium Steel Material
MI ITEM #02944059
MFR #JM205149
Price$68.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cone - 1.9685 in ID, 1.1024 in Cone Width, 52100 Bearing Grade Chromium Steel Material
MI ITEM #02944059
MFR #JM205149

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$68.20/each

Specifications

Dimensions

  • Bore Diameter  
    1.9685 in
  • Cone Width  
    1.1024 in
  • Fillet Radius
    0.12 in

Details

  • Abma Precision Rating
    Class 2
  • Bearing Material
    52100 Bearing Grade Chromium Steel
  • Bore Type
    Straight
  • Cage Material
    Stamped and Formed Mild Steel
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    8865590379835
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Cones
  • Standards Met
    ASTM A295
  • UPC_NO
    1200106974598

Overview

Mfr description
JM205149 TAPERED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought