Motion
712057
CRPS-PN31 FGF
Mi Item #02944161
MFR #712057
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRPS-PN31 FGF
Mi Item #02944161
MFR #712057

Mfr description
CRPS-PN31 FGF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center Diameter
    5.0000 in
  • Bolt Center To Center Length
    5.0000 in
  • Weight
    7.9 lbs

Details

  • Cage Material
    PPS - Polyphenylene Sulfide
  • Harmonization Code
    8483.20.8040
  • Manufacturer Catalog Number
    CRPS-PN31 FGF
  • Product Type
    Pillow Block Ball Bearing Units
  • Retainer Material
    PPS - Polyphenylene Sulfide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)