Motion
712112
CRPS-PN39 FGF
Mi Item #02944162
MFR #712112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRPS-PN39 FGF
Mi Item #02944162
MFR #712112

Mfr description
CRPS-PN39 FGF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    13.7 lbs

Details

  • Bearing Type
    Ball
  • Cage Material
    PPS - Polyphenylene Sulfide
  • Harmonization Code
    8483.20.8040
  • Insert Bearing Type
    Ball
  • Manufacturer Catalog Number
    CRPS-PN39 FGF
  • Product Type
    Pillow Block Ball Bearing Units
  • Retainer Material
    PPS - Polyphenylene Sulfide
  • Rolling Element
    Ball
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)