Motion
C2060HP X 219P + C/L AOE

PEER CHAIN
C2060HP X 219P + C/L AOE

Roller Chain - Double Pitch Hollow Pin Series, 2060 / 1-1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 219 pitches Length
MI ITEM #02944164
MFR #C2060HP X 219P + C/L AOE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2060HP X 219P + C/L AOE

Roller Chain - Double Pitch Hollow Pin Series, 2060 / 1-1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 219 pitches Length
MI ITEM #02944164
MFR #C2060HP X 219P + C/L AOE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C2060HP X 219P + C/L AOE
  • All PEER hollow pins are manufactured with precision.
  • PEER hollow pin chain provides a multitude of possibilities for attachment/cross rod spacing.
  • Ideal for easy assembly and disassembly of attachments.

Specifications

  • Measurement Standard
    Imperial
  • Series
    Double Pitch Hollow Pin
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    219 pitches
  • Pin Diameter
    0.235 in
  • Plate Height
    0.712 in
  • Plate Thickness
    0.125 in
  • Chain Overall Width
    0.500 in
  • Roller Diameter
    0.469 in
  • Chain Standard
    ANSI
  • Standards Met
    ANSI
  • Tensile Strength
    12125 ft-lbs
  • Resistance Application Features
    Not Resistant to Corrosion
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Roller Width
    0.500 in
  • Weight
    20 lbs
  • Manufacturer Stock Number
    14614
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought