Motion
9393S
Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 2, Uncoated
Mi Item #02944181
MFR #9393S
Price$9.36/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 2, Uncoated
Mi Item #02944181
MFR #9393S

Mfr description
9393S 13 GAUGE 100% KEVLAR
  • Lightweight fibers;13-Gauge Kevlar aramid Shell;Good dexterity;Uncoated Shell
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.36/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    9.25 in
  • Men'S Size
    Small

Details

  • ANSI Contact Heat
    200 °C
  • Ansi Isea Abrasion Resistance Level
    Level 2
  • Ansi Isea Cut Resistance Level
    Level 2
  • Applications
    General-Purpose work applications
  • Coated Area
    Uncoated
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Material
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Coating Outer Shell Material
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Yellow
  • Construction Description
    13 Gauge Seamless knit
  • Cuff Material
    Kevlar
  • Cuff Type
    Knitwrist
  • Description
    MCR Safety CutPro 13-Gauge Kevlar Aramid Shell Cut Resistant Work Gloves Light Weight
  • Description Keyword
    Uncoated
  • Duty Type
    Light Weight
  • Features
    13-Gauge Kevlar aramid Shell, Good dexterity, Lightweight fibers, Uncoated Shell
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Uncoated
  • Grip Type
    Uncoated
  • Group & Class
    A2
  • Hand Type
    Pair
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    Kevlar
  • Manufacturer Catalog Number
    9393S
  • Material
    Kevlar
  • Material Type
    Kevlar
  • Other Standards Met
    ANSI/ISEA 105:2024, ASTM F1060-18, ASTM F2992-15, TAA Compliant
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ASTM F 1790-97, FDA
  • Type
    Cut Resistant
  • UPC_NO
    30451439393125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)