Motion
HM3080
HM Series Bearing Lock Nut - Tr400x5 mm Thread Size, 470 mm OD, 442 mm Face Dia., 52 mm Width, Steel
MI ITEM #02944354
MFR #HM3080
List Price$5,253.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HM Series Bearing Lock Nut - Tr400x5 mm Thread Size, 470 mm OD, 442 mm Face Dia., 52 mm Width, Steel
MI ITEM #02944354
MFR #HM3080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,253.59/each for your price

Overview

Mfr description
HM3080

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    52 mm
  • Lock Washer Locking Device Part Num
    MS3076
  • Lock Nut Type
    For Lock Washer
  • Series
    HM
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text