Overview
Mfr description
QS140A 3-1/2"X 5" SIGN (5/PK)
Specifications
- ApplicationAccident Prevention
- Message SubjectMachine & Equipment Safety
- Message Or SymbolMessage Only
- MessageDANGER-PINCH POINT
- ShapeRectangle
- MaterialPolyester
- LanguageEnglish
- Reflective Or Glow In The DarkNeither
- ColorBlack & Red on White
- Height3-1/2 in
- Width5 in
- Number Of Sides1
- Resistance FeaturesChemical Resistant
- Standards MetOSHA
- Message HeaderDanger
- MountingAdhesive Backed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data