Motion
C2040P CHAIN

TSUBAKI (UST)
C2040P CHAIN

Connecting Link - 2040 / 1 in Pitch, Plastic Material
MI ITEM #02944576
MFR #C2040P CHAIN
Price$187.76/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2040P CHAIN

Connecting Link - 2040 / 1 in Pitch, Plastic Material
MI ITEM #02944576
MFR #C2040P CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$187.76/ft

Specifications

Dimensions

  • Chain Size & Pitch
    2040 / 1 in
  • Inside Width
    0.312 in
  • Overall Length
    10 ft
  • Roller Width
    0.312 in
  • Weight
    0.30 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2040 / 1 in
  • Corrosion Resistant
    Corrosion Resistant
  • Material
    White Plastic / Stainless Steel
  • Material Specification
    Type 304
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Corrosion Resistant
  • Standards Met
    ASME B29
  • UPC_NO
    097039190314

Overview

Mfr description
C2040 POLYACETAL 10' WHITE INDIVIDUALLY
  • RS Plastic chain consists of polyacetal chain links and 304 stainless steel pins and operates with standard roller chain sprockets.
  • Based on power transmission roller chain, U.S. Tsubaki RS-type has a flat top side for power transmission or conveying use.
  • All dimensions are nominal values and for reference only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought