Motion
TW107
TW-000 Series Bearing Lock Washer - 1.416 in ID, 2-1/4 in OD, 1.827 in Face Dia.
Mi Item #02944588
MFR #TW107
Price$5.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TW-000 Series Bearing Lock Washer - 1.416 in ID, 2-1/4 in OD, 1.827 in Face Dia.
Mi Item #02944588
MFR #TW107

Mfr description
TW 107 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.86/each

Specifications

Dimensions

  • Bore Diameter  
    1.4160 in
  • Face Diameter  
    1.8270 in
  • Key Width
    0.176 in
  • Outside Diameter Over Tangs
    2.2500 in
  • Tang Width  
    0.166 in

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    15
  • Product Type
    Bearing Lock Washers
  • Series
    TW-000
  • UPC_NO
    737533050072
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)