Motion
NCA1-D600
Double Clevis Bracket - Cushion Both Ends
Mi Item #02944668
MFR #NCA1-D600
Price$164.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Clevis Bracket - Cushion Both Ends
Mi Item #02944668
MFR #NCA1-D600

Mfr description
NCA1-D600 DOUBLE REAR CLEVIS (CANADA)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.75/each

Specifications

Dimensions

  • Cylinder Size
    6.0000 in

Details

  • Auto-Switch
    Standard
  • Country of Origin
    US
  • Cushion Type
    Cushion Both Ends
  • Hardware Type
    Double Clevis Bracket
  • Installation Instructions
  • Manufacturer Catalog
  • Mounting Type
    MP2
  • Number of Switches
    2
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)