Motion
J1216M-T500

PROTO TOOLS
J1216M-T500

Combination Wrench - Chrome, 16 mm Box End Wrench Size, 16 mm Open End Wrench Size, 9-35/64 in OAL
Mi Item #02944784
MFR #J1216M-T500
Price$40.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1216M-T500

Combination Wrench - Chrome, 16 mm Box End Wrench Size, 16 mm Open End Wrench Size, 9-35/64 in OAL
Mi Item #02944784
MFR #J1216M-T500

Mfr description
J1216M-T500 WR COMB 16MM ASD FP12PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.28/each

Specifications

Dimensions

  • Box End Head Thickness
    13/32 in
  • Box End Head Width
    15/16 in
  • Box End Wrench Size  
    16 mm
  • Handle Length
    9-35/64 in, 242.49 mm
  • Head Angle
    Straight
  • Head Thickness
    5/16 in, 7.95 mm
  • Open End Head Thickness
    5/16 in
  • Open End Head Width
    1-21/64 in
  • Open End Wrench Size  
    16 mm
  • Overall Length  
    9-35/64 in
  • Weight
    0.35 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Head Style
    12
  • Measurement System
    Metric
  • Non Sparking
    No
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Points
    12
  • Socket Shape
    12 PT
  • Type
    Combination Wrench
  • UPC_NO
    662679072919
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)