Motion
J1216MHASD

PROTO TOOLS
J1216MHASD

Combination Wrench - Metric, Chrome, 16 mm Box End Wrench Size, 16 mm Open End Wrench Size, 9-35/64 in
MI ITEM #02944785
MFR #J1216MHASD
List Price$33.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1216MHASD

Combination Wrench - Metric, Chrome, 16 mm Box End Wrench Size, 16 mm Open End Wrench Size, 9-35/64 in
MI ITEM #02944785
MFR #J1216MHASD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.04/each for your price

Overview

Mfr description
J1216MHASD WR COMB 16MM 6PT

Specifications

  • Measurement System
    Metric
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Straight
  • Body Material
    Steel
  • Socket Shape
    6 PT
  • Box End Head Width
    15/16 in
  • Open End Head Width
    1-21/64 in
  • Box End Head Thickness
    13/32 in
  • Open End Head Thickness
    5/16 in
  • UPC_NO
    662679073534
  • Weight
    0.36 lbs
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought