Motion
J1217M-T500

PROTO TOOLS
J1217M-T500

Combination Wrench - Chrome, 17 mm Box End Wrench Size, 17 mm Open End Wrench Size, 10-9/32 in OAL
Mi Item #02944786
MFR #J1217M-T500
Price$42.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1217M-T500

Combination Wrench - Chrome, 17 mm Box End Wrench Size, 17 mm Open End Wrench Size, 10-9/32 in OAL
Mi Item #02944786
MFR #J1217M-T500

Mfr description
J1217M-T500 WR COMB 17MM ASD FP 12PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.98/each

Specifications

Dimensions

  • Box End Head Thickness
    7/16 in
  • Box End Head Width
    1-1/32 in
  • Box End Wrench Size  
    17 mm
  • Handle Length
    9-13/32 in, 238.92 mm
  • Head Angle
    Straight
  • Head Thickness
    21/64 in, 8.33 mm
  • Open End Head Thickness
    21/64 in
  • Open End Head Width
    1-25/64 in
  • Open End Wrench Size  
    17 mm
  • Overall Length  
    10-9/32 in
  • Weight
    0.45 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Head Style
    12
  • Measurement System
    Metric
  • Non Sparking
    No
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Points
    12
  • Socket Shape
    12 PT
  • Type
    Combination Wrench
  • UPC_NO
    662679072926
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)