Motion
J1217MHASD

PROTO TOOLS
J1217MHASD

Combination Wrench - Chrome, 17 mm Box End Wrench Size, 17 mm Open End Wrench Size, 10-9/32 in OAL
Mi Item #02944787
MFR #J1217MHASD
Price$33.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1217MHASD

Combination Wrench - Chrome, 17 mm Box End Wrench Size, 17 mm Open End Wrench Size, 10-9/32 in OAL
Mi Item #02944787
MFR #J1217MHASD

Mfr description
J1217MHASD WR COMB 17MM 6PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.78/each

Specifications

Dimensions

  • Box End Head Thickness
    7/16 in
  • Box End Head Width
    1-1/32 in
  • Box End Wrench Size  
    17 mm
  • Head Angle
    Straight
  • Head Thickness
    21/64 in, 8.33 mm
  • Open End Head Thickness
    21/64 in
  • Open End Head Width
    1-29/64 in
  • Open End Wrench Size  
    17 mm
  • Overall Length  
    10-9/32 in
  • Weight
    0.43 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Head Style
    6
  • Measurement System
    Metric
  • Number Of Points
    6
  • Set or Individual
    Individual
  • Socket Points
    6
  • Socket Shape
    6 PT
  • Type
    Combination Wrench
  • UPC_NO
    662679073541
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)