Motion
338801
Follower Plate - For Use With 9950 Series Pump
Mi Item #02944810
MFR #338801
Price$333.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Follower Plate - For Use With 9950 Series Pump
Mi Item #02944810
MFR #338801

Mfr description
338801 FLEXIBLE FOLLOWER 1 1/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$333.38/each

Specifications

Dimensions

  • Overall Width
    14.14 in
  • Weight
    4.20 lbs

Details

  • For Use With
    9950 Series Pump
  • Manufacturer Upc Number
    098468200278
  • Product Type
    Lubrication Equipment Accessories
  • Type
    Follower Plate
  • UPC_NO
    098468200278
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)