Motion
E08500852250S

AS RAYMOND
E08500852250S

Extension Spring - 0.8500 in OD, 2.2500 in Free Length, 0.0850 in Wire Size, Full Twist Loop End Type, Stainless Steel - 302 Material, 15.9936 lb/in Spring Rate
MI ITEM #02944999
MFR #E08500852250S
Price$8.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
E08500852250S

Extension Spring - 0.8500 in OD, 2.2500 in Free Length, 0.0850 in Wire Size, Full Twist Loop End Type, Stainless Steel - 302 Material, 15.9936 lb/in Spring Rate
MI ITEM #02944999
MFR #E08500852250S

Mfr description
E08500852250S SS COMP SPRING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.33/each

Specifications

Dimensions

  • Free Length
    2.2500 in
  • Outside Diameter
    0.8500 in
  • Weight
    0.0476 lb.
  • Width
    0.8500 in.
  • Wire Size
    0.0850 in

Details

  • Country of Origin
    CN;US
  • ECCN
    EAR99
  • End Type
    Full Twist Loop
  • Harmonization Code
    7320.20.5020
  • Material
    Stainless Steel - 302
  • Minimum Order Quantity
    10
  • Spring Rate
    15.9936 lb/in
  • Spring Type
    Extension Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)