Motion
CM7X192
Individual Character Punch, Individual Character: 2, Shank Length: 3/4", Line Capacity: Single
MI ITEM #02945033
MFR #CM7X192
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Individual Character Punch, Individual Character: 2, Shank Length: 3/4", Line Capacity: Single
MI ITEM #02945033
MFR #CM7X192

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Character Height
    3/16 in
  • Shank Length
    3/4 in

Details

  • Individual Character
    2
  • Line Capacity
    Single
  • Type
    Individual Character Punch

Overview

Mfr description
CM7X192 STAMP#2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought