Motion
CM8X132
Individual Character Punch, Individual Character: 2, Shank Length: 1-1/4"
MI ITEM #02945034
MFR #CM8X132
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Individual Character Punch, Individual Character: 2, Shank Length: 1-1/4"
MI ITEM #02945034
MFR #CM8X132

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CM8X132 STAMP #2

Specifications

  • Type
    Individual Character Punch
  • Character Height
    1/8 in
  • Shank Length
    1-1/4 in
  • Individual Character
    2
  • Line Capacity
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought