Motion
80-2SS RIV X 10  ft

PEER CHAIN
80-2SS RIV X 10 ft

Roller Chain - Standard Series, 80 / 1 in Pitch, Riveted, 2 Strand, 304 Stainless Steel Material, 10 ft Length
MI ITEM #02945059
MFR #80-2SS RIV X 10 ft
Your Price$166.69/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
80-2SS RIV X 10 ft

Roller Chain - Standard Series, 80 / 1 in Pitch, Riveted, 2 Strand, 304 Stainless Steel Material, 10 ft Length
MI ITEM #02945059
MFR #80-2SS RIV X 10 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$166.69/ft(List $300.04)

Overview

Mfr description
80-2 STAINLESS RIV QUEST X 10 FT
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    2
  • Material
    304 Stainless Steel
  • Overall Length
    10 ft
  • Pin Diameter
    0.313 in
  • Plate Height
    0.950 in
  • Plate Thickness
    0.125 in
  • Chain Overall Width
    0.625 in
  • Roller Diameter
    0.625 in
  • Chain Standard
    ANSI
  • Standards Met
    ANSI
  • Tensile Strength
    ft-lbs
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    80 / 1 in
  • Roller Width
    0.625 in
  • Weight
    3.4 lbs
  • Manufacturer Stock Number
    825
  • Country of Origin
    China
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    2
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought