Motion
J1225MASD

PROTO TOOLS
J1225MASD

Combination Wrench - Metric, Chrome, 25 mm Box End Wrench Size, 25 mm Open End Wrench Size, 14-1/16 in
MI ITEM #02945119
MFR #J1225MASD
Your Price$50.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1225MASD

Combination Wrench - Metric, Chrome, 25 mm Box End Wrench Size, 25 mm Open End Wrench Size, 14-1/16 in
MI ITEM #02945119
MFR #J1225MASD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$50.07/each(List $66.85)

Overview

Mfr description
J1225MASD COMBINATION WRENCH 25MM 12PT
  • Satin finish provides corrosion resistance and a slip-resistant grip
  • 12 point box end allows for fine indexing, helping to improve speed and access (fits 4, 6 and 12 point fasteners)
  • Anti-slip design (ASD) open end—patented locking grooves help prevent the wrench from slipping off the fastener when turning. The arched surfaces are designed to spread the contact forces over a greater area. Loads are kept off the corners of the fastener which helps prevent fastener rounding.
  • Metric sizes 9 mm and smaller do not have ASD feature
  • Box ends incorporate the TorquePlus™ system
  • Proto® TorquePlus™ wrenches are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy wrench engagement to the fastener flats, not the corners
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the box end, minimizing slippage
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Specifications

  • Measurement System
    Metric
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Straight
  • Body Material
    Steel
  • Socket Shape
    12 PT
  • Box End Head Width
    1-27/64 in
  • Open End Head Width
    2 in
  • Box End Head Thickness
    19/32 in
  • Open End Head Thickness
    27/64 in
  • UPC_NO
    662679073299
  • Weight
    1.13 lbs
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought