Motion
6214-2RS1/W64

SKF
6214-2RS1/W64

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02945137
MFR #6214-2RS1/W64
List Price$521.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6214-2RS1/W64

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02945137
MFR #6214-2RS1/W64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$521.24/each for your price

Overview

Mfr description
62142RS1/W64 BRG SOLID LUBE
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
  • Can withstand large ‘g’ forces
  • Keeps contaminants out
  • Environmentally friendly

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Operating Temperature Range
    0 °F to 185 °F
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Radial Dynamic Load Capacity
    13600 lbf
  • Radial Static Load Capacity
    10100 lbf
  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Manufacturer Catalog Number
    6214-2RS1/W64
  • UPC_NO
    7316570509328
  • Weight
    2.51 lbs
  • Features & Benefits
    • Resistant to chemicals • Keeps the oil in position • Brings more oil to the bearings than grease • Can withstand large ‘g’ forces • Keeps contaminants out • Environmentally friendly
  • Description
    62142RS1/W64 BRG SOLID LUBE
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6214-2RS1/W64 is a 70 mm bore radial/deep groove ball bearing with a 125 mm OD and 24 mm width, double sealed for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought