Motion
NAO40X55X17

INA (SCHAEFFLER)
NAO40X55X17

Needle Roller Bearing - 40 mm Bore, 55 mm OD, 17 mm Width, Open
MI ITEM #02945166
MFR #NAO40X55X17
List Price$171.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NAO40X55X17

Needle Roller Bearing - 40 mm Bore, 55 mm OD, 17 mm Width, Open
MI ITEM #02945166
MFR #NAO40X55X17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$171.68/each for your price

Overview

Mfr description
NAO40X55X17 PRECISION NEEDLE BEARING

Specifications

  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    5100 lbf
  • Operating Temperature Range
    -22 to 248 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    10300 lbf
  • Max Rpm
    10000 rpm
  • Flanges
    No Flange
  • Series
    NAO
  • Lubrication Hole Type
    No Hole
  • Precision Rating
    Not Rated
  • UPC_NO
    4012801567411
  • Weight
    0.34 lbs
  • Roller Type
    Radial Roller
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NAO40X55X17 Needle Roller Bearing features a 40 mm bore diameter, 55 mm outside diameter, 17 mm overall width, an open closure design, and weighs 0.29 lb, making it suitable for industrial rotating assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text