Motion
MR20C
Standard Ball Profile Rail - Series: Mini-Rail, 20 mm Rail, 3600 mm Max Length, Miniature
MI ITEM #02945209
MFR #MR20C
Your Price$72.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Profile Rail - Series: Mini-Rail, 20 mm Rail, 3600 mm Max Length, Miniature
MI ITEM #02945209
MFR #MR20C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$72.23/each(List $107.62)

Overview

Mfr description
MR20C

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Mini U-channel Rail
  • Rail Style
    Miniature
  • Maximum Length
    3600 mm
  • Overall Height
    25 mm
  • Nominal Rail Size
    20 mm
  • Accuracy Class
    Precision
  • Operating Temperature Range
    -240 to 204 °C | -400 to 400 °F
  • Overall Width
    20 mm
  • Rail Screw Size
    M4 x 0.7
  • Series
    Mini-Rail

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought