Motion
61463685450

NORTON ABRASIVES
61463685450

Sharpening Stone - Silicon Carbide Material, 6 in Long, 2 in Wide, 1 in Thick
Mi Item #02945339
MFR #61463685450
Price$54.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463685450

Sharpening Stone - Silicon Carbide Material, 6 in Long, 2 in Wide, 1 in Thick
Mi Item #02945339
MFR #61463685450

Mfr description
61463685450 JB6 6X2X1 COMBINATION STONE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.07/each

Specifications

Dimensions

  • Overall Length  
    6 in
  • Overall Thickness  
    1 in
  • Overall Width  
    2 in

Details

  • Grade
    Coarse, Fine
  • Manufacturer Package Quantity
    1
  • Package Quantity
    5
  • Stone Material
    Silicon Carbide
  • Stone Shape
    Rectangle
  • UPC_NO
    61463685450
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)