Motion
2VP42 X 7/8  SHEAVE

DODGE
2VP42 X 7/8 SHEAVE

Variable Pitch Pulley - 2VP Series, 2 Groove, 3L, 4L, 5L, A, B Belt Section Size, 0.8750 in Bore, 3.9500 in OD, Finished, Cast Iron Material
Mi Item #02945407
MFR #2VP42 X 7/8 SHEAVE
Price$189.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2VP42 X 7/8 SHEAVE

Variable Pitch Pulley - 2VP Series, 2 Groove, 3L, 4L, 5L, A, B Belt Section Size, 0.8750 in Bore, 3.9500 in OD, Finished, Cast Iron Material
Mi Item #02945407
MFR #2VP42 X 7/8 SHEAVE

Mfr description
2VP42 X 7/8 VARIABLE PITCH SHEAVE
  • Baldor-Maska 1VP and 2VP Series are finished bore variable speed sheaves made of cast iron and designed for heavier duty service up to 25HP
  • Available in single and double grooves, they offer a pitch range from 1.9 to 6.7 in (A belt) and 2.4 to 7.0 in (B belt)
  • Type 2 model has positive locked-on settings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.83/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, 5L, A, B
  • Bore Diameter
    0.8750 in
  • Datum Diameter
    2.7500 in
  • Keyway Size
    0.1875 in
  • Length Through Bore
    2.1250 in
  • Maximum Pitch Diameter
    3.3 (3L) in, 3.6 (4L) in, 3.9 (5L) in
  • Minimum Pitch Diameter
    2.5 (3L) in, 2.6 (4L) in, 2.9 (5L) in
  • Outside Diameter
    3.9500 in
  • Overall Width
    2.1250 in
  • Weight
    4.4 lbs

Details

  • Bore Type
    Finished
  • Manufacturer Catalog Number
    2VP42 X 7/8
  • Manufacturer Upc Number
    775829146016
  • Material
    Cast Iron
  • Number Of Grooves
    2
  • Number Of Movable Flanges
    2
  • Series
    2VP
  • UPC_NO
    775829146016
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)