Motion
63103

PFERD
63103

Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 3/32 in Thickness, 7/8 in Arbor, 46 Grit, 13300 rpm
MI ITEM #02945415
MFR #63103
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
63103

Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 3/32 in Thickness, 7/8 in Arbor, 46 Grit, 13300 rpm
MI ITEM #02945415
MFR #63103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63103 4 1/2X3/32X7/8 CUTOFF WHEEL

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    46
  • Wheel Hardness
    S
  • Max Rpm
    13300 rpm
  • Application
    Cutting of profiles, Cutting of sheet metal, Cutting of solid material, Cutting out holes
  • UPC_NO
    097758631037
  • Package Quantity
    25
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Overall Width
    3/32 in
  • Arbor Hole Size
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought