Motion
206BS-19
206BS-19 Back Side Shield Rubber 1-3/16" Bore
Mi Item #02945462
MFR #206BS-19
Price$8.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
206BS-19 Back Side Shield Rubber 1-3/16" Bore
Mi Item #02945462
MFR #206BS-19

Mfr description
206BS-19 1-3/16 BACK SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.90/each

Specifications

Dimensions

  • Bore Diameter
    1-3/16 in

Details

  • Material
    Rubber
  • Product Type
    Back Side Shields
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)