Motion
CDQ2AS32-20DC-J79WL

SMC CORP OF AMERICA
CDQ2AS32-20DC-J79WL

Compact Cylinder With Mounting, Bore Size
MI ITEM #02945492
MFR #CDQ2AS32-20DC-J79WL
List Price$177.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2AS32-20DC-J79WL

Compact Cylinder With Mounting, Bore Size
MI ITEM #02945492
MFR #CDQ2AS32-20DC-J79WL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$177.90/each for your price

Overview

Mfr description
CDQ2AS32-20DC-J79WL CYLINDER

Specifications

  • Compact Cylinder Type
    Anti-Lateral Load
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    20 mm
  • Piston Action
    Double-Acting
  • Auto-Switch
    J79W - Solid State, 24 Volt DC Relay, PLC 2 Wire, Horizontal
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Magnet
    Built-In Magnet
  • Number Of Auto Switches
    2
  • Series
    CQ2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought