Motion
MSQB20A-A90L
Rotary Table - Basic Mount, 190 ° Angle of Rotation, 20 Body Size
Mi Item #02945553
MFR #MSQB20A-A90L
Price$505.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Table - Basic Mount, 190 ° Angle of Rotation, 20 Body Size
Mi Item #02945553
MFR #MSQB20A-A90L

Mfr description
MSQB20A-A90L CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$505.10/each

Specifications

Dimensions

  • Body Size
    20

Details

  • Actuator Type
    Rotary
  • Angle of Rotation
    190 °
  • Cushion Type
    Rubber
  • Mount Type
    Basic
  • Operating Pressure Range
    0.1 to 1 MPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)