Motion
MXQ12-75BSR-A93L

SMC CORP OF AMERICA
MXQ12-75BSR-A93L

MXQ GUIDED CYLINDER with 12 mm Bore Size
Mi Item #02945563
MFR #MXQ12-75BSR-A93L
Price$895.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXQ12-75BSR-A93L

MXQ GUIDED CYLINDER with 12 mm Bore Size
Mi Item #02945563
MFR #MXQ12-75BSR-A93L

Mfr description
MXQ12-75BSR-A93L CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$895.42/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in
  • Stroke  
    75 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Shock Absorber (Extension End)
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Bracket 1
    Slider
  • Country of Origin
    JP
  • Cylinder Style
    Guided
  • Filetage
    Rc(Pt)
  • Magnet
    With Magnet
  • Mounting Type
    Slider
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ
  • Style
    Standard
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)