Overview
Mfr description
SYJA5240-01 VALVE
- Body ported or base mounted
- Rubber seal
- Sonic conductance: C - 0.83dm3/(s·bar)
- Applicable cylinder size: ø40
Specifications
- Piping TypeBase Mounted Subplate Included
- Number Of Ports
- Number Of Positions2
- Operating Temperature Range-10 to +50 °C
- Maximum Operating Pressure+0.7 Mpa2
- Operating MediumAir
- Flow Direction4-Way
- Standards MetJIS
- Operating Pressure Range+0.1 to +0.7 Mpa
- SeriesSYJA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data