Specifications
Dimensions
- Roller Diameter6.0000 in
- Roller Length82.0000 in
- Weight158.00 lbs, 71.67 kg
Details
- CEMA RatingCEMA E
- MaterialZinc
- Replacement Roller TypeReturn
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)