Overview
Mfr description
F-WA674ZZA1 BALL BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Internal ClearanceCN
- Operating Temperature Range-40 ºF to 250 ºF
- Precision RatingISO-Normal, JIS-0, RBEC-1, ABEC-1
- Manufacturer Catalog NumberF-WA674ZZA1
- Manufacturer Upc Number4547359472264
- UPC_NO4547359472264
- DescriptionF-WA674ZZA1 BALL BRG
- Harmonization Code8482.10.5036
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe F-WA674ZZA1 is a 4 mm bore radial deep groove ball bearing with a 7 mm outside diameter and 2.5 mm width, double shielded for protection.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data