Motion
2600 R 020 ON /-B2

HYDAC CORP
2600 R 020 ON /-B2

Hydraulic Return Filter Element - Return, Cartridge, Glass Fiber, 20 micron, 450 gpm Max Flow
Mi Item #02945817
MFR #2600 R 020 ON /-B2
Price$1,502.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2600 R 020 ON /-B2

Hydraulic Return Filter Element - Return, Cartridge, Glass Fiber, 20 micron, 450 gpm Max Flow
Mi Item #02945817
MFR #2600 R 020 ON /-B2

Mfr description
2600 R 020 ON /-B2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,502.86/each

Specifications

Dimensions

  • Element Size
    2600
  • Inside Diameter
    3.7800 in,96 mm
  • Length
    28.4000 in,722 mm
  • Outside Diameter
    5.6000 in,143 mm
  • Overall Diameter
    5.6000 in,143 mm
  • Overall Length
    28.4000 in, 722 mm
  • Width
    5.6000 in,143 mm

Details

  • Beta Rating
    ≥1000
  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Glass Fiber
  • Filter Type
    Return Line
  • Manufacturer Catalog
  • Maximum Flow Rate
    450 gpm
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    20 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile rubber (NBR)
  • Series
    Optimicron®
  • Valve Bypass Cracking Pressure
    29 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)