Motion
LRT13015050
Inner Ring - 130 mm Bore, 150 mm OD
MI ITEM #02945912
MFR #LRT13015050
Price$372.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 130 mm Bore, 150 mm OD
MI ITEM #02945912
MFR #LRT13015050

Mfr description
LRT 13015050 INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$372.29/each

Specifications

Dimensions

  • Bore Diameter
    130 mm
  • Outside Diameter
    150 mm
  • Overall Width
    50 mm
  • Weight
    3.68 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT13015050 is a needle roller bearing inner ring with a 130 mm bore diameter, 150 mm outside diameter, 50 mm overall width, and 3.68 lb weight, ideal for heavy-duty equipment requiring a strong and reliable inner race for needle roller bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT13015050
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)