Motion
5KABLU
Keyed Padlock - Open Shackle, Shackle Diameter: 3/8 in, Shackle Material: Boron Alloy, Body Material: Steel
MI ITEM #02946041
MFR #5KABLU
Your Price$20.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle, Shackle Diameter: 3/8 in, Shackle Material: Boron Alloy, Body Material: Steel
MI ITEM #02946041
MFR #5KABLU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.93/each(List $26.16)

Overview

Mfr description
5KA PADLOCK, BLUE, KEY #2012
  • 2" (51 mm) wide laminated steel body for superior strength
  • Four-pin cylinder helps prevent picking
  • Hardened 3/8” boron alloy shackle for superior cut resistance
  • Dual-locking levers provide extra pry resistance
  • Thousands of key changes maximize key integrity
  • Proprietary rustproofing for longer life
  • Color bumper

Specifications

  • Type
    Open Shackle Padlock
  • Key Type
    Keyed Alike
  • Vertical Clearance
    1 in
  • Shackle Diameter
    3/8 in
  • Shackle Material
    Boron Alloy
  • Body Material
    Steel
  • Covered Body Or Bumpers
    Two Bumpers
  • Finish Coating
    Laminated
  • Number Of Pins
    4
  • Body Width
    2 in
  • Rekeyable Or Not
    Non-Rekeyable
  • Horizontal Clearance
    15/16 in
  • Color
    Blue
  • Series
    No 5
  • Includes
    (2) Keys
  • UPC_NO
    71649194382

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text