Motion
99R3
Radial/Deep Groove Ball Bearing - Straight Bore, 0.1875 in ID, 0.5000 in OD, 0.1960 in Width, Double Sealed, Without Snap Ring
MI ITEM #02946098
MFR #99R3
Price$11.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.1875 in ID, 0.5000 in OD, 0.1960 in Width, Double Sealed, Without Snap Ring
MI ITEM #02946098
MFR #99R3

Mfr description
99R3-UV2 BALL BRG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.50/each

Specifications

Dimensions

  • Bore Diameter  
    0.1875 in
  • Outside Diameter  
    0.5000 in
  • Overall Width  
    0.1960 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    99R3-UCW9 BALL BRG
  • Long Description
    The 99R3 Radial/Deep Groove Ball Bearing features 0.1875 in bore diameter, straight bore, double sealed closure, 0.5000 in outside diameter, and 0.1960 in width.
  • Manufacturer Catalog Number
    5573
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106988373

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)