Motion
8GTR-1200-62

CONTINENTAL
8GTR-1200-62

8GTR-1200-62 FALCON
Mi Item #02946164
MFR #8GTR-1200-62
Price$429.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
8GTR-1200-62

8GTR-1200-62 FALCON
Mi Item #02946164
MFR #8GTR-1200-62

Mfr description
1200-G8M-62-S SYNCHROFORCE SUPREME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$429.62/each

Specifications

Dimensions

  • Overall Width  
    62 mm
  • Pitch
    8 mm
  • Pitch Length
    1200 mm

Details

  • Belt Type
    8GTR
  • Color
    Black
  • Material
    HNBR
  • Number Of Teeth  
    150
  • Reinforcing Cord Material
    Aramid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)