Motion
80 DLT INNER FLANGE ASSY

LOVEJOY INC
80 DLT INNER FLANGE ASSY

68514439179 Flex Link-Type Coupling Flange - Deltaflex, 80, Inner Cplg Size, Steel
MI ITEM #02946238
MFR #80 DLT INNER FLANGE ASSY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
80 DLT INNER FLANGE ASSY

68514439179 Flex Link-Type Coupling Flange - Deltaflex, 80, Inner Cplg Size, Steel
MI ITEM #02946238
MFR #80 DLT INNER FLANGE ASSY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80 DLT INNER FLANGE ASSY 39179

Specifications

  • Coupling Size Code
    80
  • Flange Type
    Inner
  • Flange Outside Diameter
  • Maximum Bore Diameter
  • Flange Material
    Steel
  • Series
    Deltaflex
  • Max Rpm
    4000 rpm
  • Horsepower @ 100 RPM
    15 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144391797
  • UPC_NO
    685144391797
  • Weight
    7.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought