Motion
7032A5TRDULP4
Duplex Angular Contact Bearing - 160 mm Bore, 240 mm OD, 30 ° Contact Angle, C0, Open
Mi Item #02946305
MFR #7032A5TRDULP4
Price$14,391.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duplex Angular Contact Bearing - 160 mm Bore, 240 mm OD, 30 ° Contact Angle, C0, Open
Mi Item #02946305
MFR #7032A5TRDULP4

Mfr description
7032A5TRDUDLP4 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,391.62/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    240 mm
  • Overall Height
    76 mm

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7032A5TRDUDLP4 BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176625220
  • Measurement Standard
    Metric
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)