Motion
75009069

DICHTOMATIK
75009069

TCM; Dichtomatik TCM Oil Seal - 2.1250 in Shaft Dia., 2.502 in OD, 0.188 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #02946488
MFR #75009069
Your Price$8.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75009069

TCM; Dichtomatik TCM Oil Seal - 2.1250 in Shaft Dia., 2.502 in OD, 0.188 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #02946488
MFR #75009069

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.13/each(List $11.22)

Overview

Mfr description
75009069 2.125"X2.502"X0.188 NBR BUNA SM
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.

Specifications

  • Shaft Diameter
    2.1250 in
  • Hardness
    70 Shore D
  • Outside Diameter
    2.502 in
  • Overall Width
    0.188 in
  • Material
    70 NBR N701R
  • Seal Type
    Single lip without a garter spring. Outer metal case with rubber lining
  • Color
    Black
  • Lip Material
    Nitrile Rubber (NBR)
  • Number of Lips
    1
  • Durometer
    70 Durometer
  • Description Keyword
    oil seal; dichtomatik oil seal; rotary oil seal; national oil seal; national oil seals; skf oil seal; chicago rawhide seal; tcm seals; tcm seal; radial shaft seals; radial oil seal; inch oil seals; inch oil seal; shaft oil seals; harwal oil seal; rubber shaft seal; shaft lip seal; trelleborg oil seal; Trelleborg oil seals; lip type oil seal; gearbox seals; rubber oil seal; bearing oil seal; parker oil seals; cr oil seal; rotary shaft oil seals; rubber lip seal; nok seal; oil seal manufacturers; chicago rawhide seals; harwal seal; double lipped seal; oil seal price; gearbox oil seal; lip seal gasket; rubber seal; rubber gasket seal; rubber seals; rubber seal ring; nbr oil seal; nbr seal; nbr oil seals; nbr seals
  • Pressure Tolerance
    Less than 10 psi
  • Manufacturer Upc Number
    750886060819
  • Misalignment Tolerance
    depends on application details
  • Series
    SM
  • Manufacturer Catalog Number
    212518SM-BX
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Construction Description
    Single lip without a garter spring. Outer metal case with rubber lining
  • Manufacturer Catalog
    Dichtomatik Oil Seal Catalog
  • Harmonization Code
    4016.93.5020 US
  • Typical Application
    Axles, Gearboxes, Other industrial uses, Pumps, Transmissions
  • Weight
    0.0273 lbs
  • Continuous Temperature Range
    -40 to 200°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text