Motion
SAF22522X3.15/16

NTN
SAF22522X3.15/16

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia., Cast Iron Material, Heavy Duty
MI ITEM #02946542
MFR #SAF22522X3.15/16
Price$2,655.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SAF22522X3.15/16

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia., Cast Iron Material, Heavy Duty
MI ITEM #02946542
MFR #SAF22522X3.15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,655.87/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.9375 in
  • Base Width
    4.7500 in, 121.0 mm
  • Bolt Center To Center Length
    13.5625 in
  • Bore Diameter  
    3-15/16 in
  • Overall Height  
    9.3438 in
  • Overall Length  
    16.5000 in
  • Overall Width
    6.6875 in
  • Weight
    73 lbs

Details

  • Adapter Sleeve Part Number
    SNW 22 x 3-15/16
  • Bearing Number
    22222EAKW33
  • Bore Type
    Tapered 1:12
  • Country of Origin
    US
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Housing Construction
    Split
  • Housing ID
    SAF522G2
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359655278
  • Max Rpm
    3300 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    105000 lbf
  • Radial Static Load Capacity
    145000 lbf
  • Replacement Bearing
    22222EAKW33
  • Seal
    LER109
  • Seal Type
    Triple
  • Series
    SAF 22500
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4547359655278

Overview

Mfr description
SAF22522X3.15/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text