Motion
2517-30
Taper Lock Bushing - 2517 Series, 30 mm Bore, 8 x 3.29 mm Keyway, Cast Iron Material
Mi Item #02946721
MFR #2517-30
Price$43.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 2517 Series, 30 mm Bore, 8 x 3.29 mm Keyway, Cast Iron Material
Mi Item #02946721
MFR #2517-30

Mfr description
2517-30 TAPERED BUSHING METRIC - BSW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.91/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Bushing Size
    2517
  • Keyway Size
    8 x 3.29 mm
  • Length Through Bore  
    1.7520 in
  • Maximum Bore Diameter  
    2.3622 in | 60 mm
  • Outside Diameter  
    3.3740 in
  • Screw Thread Size
    1/2-13 UNC
  • Stocked Finished Bore
    30 mm
  • Weight
    3.3069 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    2517-30
  • Material
    Cast Iron
  • Number Of Bolt Holes
    2
  • Screw Torque
    49 N-m
  • Wrench Torque
    49 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)