Motion
HE322
Adapter Sleeve - 145 mm Overall Length, M110 x 2 Thread Size
MI ITEM #02946932
MFR #HE322
Price$768.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 145 mm Overall Length, M110 x 2 Thread Size
MI ITEM #02946932
MFR #HE322

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$768.24/each

Specifications

Dimensions

  • Overall Height
    77 mm
  • Overall Length  
    145 mm
  • Overall Width
    77 mm
  • Thread Size  
    M110 x 2

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176784309
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    HE
  • UPC_NO
    029176784309

Overview

Mfr description
HE322 ADAPTOR SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought