Motion
H3128
Adapter_Sleeve - 4.9375 in Bore Dia., 180 mm Overall Length
MI ITEM #02946933
MFR #H3128
Price$709.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter_Sleeve - 4.9375 in Bore Dia., 180 mm Overall Length
MI ITEM #02946933
MFR #H3128

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$709.72/each

Specifications

Dimensions

  • Bore Diameter
    4.9375 in
  • Lock Nut Outside Diameter
    180 mm
  • Outside Diameter
    125 mm
  • Overall Height
    97 mm
  • Overall Length  
    180 mm
  • Overall Width
    97 mm
  • Weight
    4.35 kg

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176536038
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    029176536038

Overview

Mfr description
H3128 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text