1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
42611042
3.0000 in Inside Diameter, 14.0000 in Hose Length, -40 to 275 °F Temperature Range
MI ITEM #
02947026
MFR #
42611042
Price
$39.00
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Hose
GATES RUBBER CO 42611042
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
42611042
3.0000 in Inside Diameter, 14.0000 in Hose Length, -40 to 275 °F Temperature Range
MI ITEM #
02947026
MFR #
42611042
Mfr description
21042 CURVED HOSE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$39
.00
/each
Add to Cart
Specifications
Dimensions
Hose Inside Diameter
3.0000 in
Hose Length
14.0000 in
Details
Hose Type
Coolant Hose
Temperature Range
-40 to 275 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items